Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-3/16", 0.944", EccntrCollar
- Mfr # SA211-35N
- Zoro # G523388255
product price:Â
$
72.35
/ea
Key Features
Dynamic Radial Load Capacity
9,490 lbf
Industry Number
SA211-35N
Closure
Double Sealed
Static Radial Load Capacity
6,440 lbf
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA211-35N
- Zoro #
- G523388255
- UPC #
- 080067576251
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 9,490 lbf
- Industry Number
- SA211-35N
- Closure
- Double Sealed
- Static Radial Load Capacity
- 6,440 lbf
- Rolling Element Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Features
- Light Duty, Narrow Inner Ring
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Standards
- AFBMA
- Ball Material
- Chrome Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- SA
- System of Measurement
- Inch
- Seal Type
- Contact
Dimensions
- Bore Diameter
- 2 3/16 in
- Inner Ring Width
- 1.905 in
- Outer Ring Width
- 0.944 in
- Outside Diameter
- 100 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.