Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-3/16", 0.984", EccntrCollar
- Mfr # NA211-35
- Zoro # G223389286
product price:Â
$
83.69
/ea
Key Features
Ball Material
Chrome Steel
Rolling Element Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA211-35
- Zoro #
- G223389286
- UPC #
- 080067564810
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- Standards
- AFBMA
- Industry Number
- NA211-35
- Ball Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Static Radial Load Capacity
- 6,440 lbf
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Shaft Locking Type
- Eccentric Collar
- Dynamic Radial Load Capacity
- 9,490 lbf
Dimensions
- Bore Diameter
- 2 3/16 in
- Inner Ring Width
- 2.811 in
- Outside Diameter
- 100 mm
- Outer Ring Width
- 0.984 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.