Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-7/16", 1.063", EccntrCollar
- Mfr # NA212-39L3
- Zoro # G423388164
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Rolling Element Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA212-39L3
- Zoro #
- G423388164
- UPC #
- 080067576275
- Country of Origin
- China
- Item
- Insert Bearing
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Rolling Element Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 11,500 lbf
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Industry Number
- NA212-39L3
- Static Radial Load Capacity
- 7,490 lbf
- Standards
- AFBMA
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Closure
- Double Sealed
- Ring Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Triple Lip
- Rolling Element Material
- Chrome Steel
Dimensions
- Outside Diameter
- 110 mm
- Outer Ring Width
- 1.063 in
- Inner Ring Width
- 3.063 in
- Bore Diameter
- 2 7/16 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.