Pillow Block Ball Bearing Mounted Unit, Cast Iron Housing Material, 1.1875 in Dia
- Mfr # SAPA206-19G
- Zoro # G111359056
product price:Â
$
48.89
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.1875 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAPA206-19G
- Zoro #
- G111359056
- UPC #
- 80067571017
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Standards
- AFBMA
- Features
- Light Duty; Relubricatable
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Maximum Temperature
- 248 Degrees F
Dimensions
- Bore Diameter
- 1.1875 in
- Overall Width
- 38 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.