Shop IPTCI
See all product information
Create Account
Pillow Block Ball Bearing Mounted Unit
Mfr # CUCNPP207-20
Zoro # G623390561
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Standards
AFBMA
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Seal Material
Silicone Rubber
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP207-20
- Zoro #
- G623390561
- UPC #
- 080067573837
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Housing Material
- Cast Iron
- Standards
- AFBMA
- Features
- Hard Chrome-Coated Wide Inner Ring Bearing
- Seal Material
- Silicone Rubber
- Number of Mount Holes
- 2
- Series
- CUCNPP
- Static Radial Load Capacity
- 3,340 lbf
- Expansion Type
- Fixed
- Maximum Temperature
- 250 Degrees F
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -10 Degrees F
- Closure
- Double Sealed
- Maximum Speed
- 4,300 RPM Grease
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Dynamic Radial Load Capacity
- 5,535 lbf
- Included Bearing
- CUC207-20
- Lubrication Openings
- Grease Fitting
- Lubricant Material
- H-1 Food Grade Grease
- System of Measurement
- Inch
- Includes
- Grease Zerk
- Split Housing
- Not Split
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 166 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.