Shop IPTCI

Pillow Block Ball Bearing Mounted Unit

  • Mfr # CUCNPP208-24

  • Zoro # G723389465


product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
1-1/2 in
Closure
Double Sealed
Overall Width
51 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP208-24
Zoro #
G723389465
UPC #
080067573872
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Standards
AFBMA
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
250 Degrees F
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Finish
Nickel Plated
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Included Bearing
CUC208-24
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Bearing Insert Material
Steel
Maximum Speed
3,750 RPM Grease
Internal Clearance
C3
Dynamic Radial Load Capacity
6,375 lbf
Split Housing
Not Split
Static Radial Load Capacity
3,960 lbf
Lubrication Openings
Grease Fitting
Series
CUCNPP
Expansion Type
Fixed
Includes
Grease Zerk
Seal Material
Silicone Rubber
Housing Material
Cast Iron

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 102 mm, Overall Length 181 mm

Ratings & reviews