Pillow Block Ball Bearing Mounted Unit
Mfr # NAP205-16L3
Zoro # G423388263
product price:Â $53.25
/eaKey Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAP205-16L3
Zoro #
G423388263
UPC #
080067569640
Country of Origin
China
Dimensions
Bore Diameter
1 in
Overall Width
44 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Standards
AFBMA
Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable
Item
Pillow Block Ball Bearing Mounted Unit
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.