Pillow Block Ball Bearing Mounted Unit
Mfr # NAPL205-16
Zoro # G023389684
product price:Â $43.85
/eaKey Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.00 in
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAPL205-16
Zoro #
G023389684
UPC #
080067561660
Country of Origin
China
Dimensions
Bore Diameter
1.00 in
Overall Width
44 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (B-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Mount Type
Low Center Height
Standards
AFBMA
Features
Standard Duty; Relubricatable
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.