Pillow Block Ball Bearing Mounted Unit
Mfr # NAPL209-26
Zoro # G923389845
product price:Â $87.69
/ea
Free Shipping & Returns
Key Features
Overall Width
56 mm
Standards
AFBMA
Maximum Temperature
248 Degrees F
Bore Diameter
1.625 in
Bearing Material
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAPL209-26
Zoro #
G923389845
UPC #
080067569442
Country of Origin
China
Dimensions
Overall Width
56 mm
Bore Diameter
1.625 in
Details
Standards
AFBMA
Maximum Temperature
248 Degrees F
Bearing Material
AISI 52100
Shaft Locking Type
Eccentric Collar
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Closure
Dual Seals (B-Type)
Features
Standard Duty; Relubricatable
Housing Material
Cast Iron
Mount Type
Low Center Height
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.