Pillow Block Ball Bearing Mounted Unit
Mfr # SNASP204-12
Zoro # G923390100
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Features
Standard Duty; Relubricatable
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Shaft Locking Type
Eccentric Locking Collar
Lubricant Material
H1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SNASP204-12
Zoro #
G923390100
UPC #
080067572741
Country of Origin
China
Dimensions
Overall Width
44 mm
Bore Diameter
3/4 in
Details
Features
Standard Duty; Relubricatable
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Shaft Locking Type
Eccentric Locking Collar
Lubricant Material
H1 Food Grade Grease
Bearing Material
Stainless Steel
Standards
AFBMA
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Unit
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.