Pillow Block Ball Bearing Mounted Unit
Mfr # SNASP208-24
Zoro # G223390299
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bearing Material
Stainless Steel
Bore Diameter
1.50 in
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SNASP208-24
Zoro #
G223390299
UPC #
080067569323
Country of Origin
China
Dimensions
Bore Diameter
1.50 in
Overall Width
56 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bearing Material
Stainless Steel
Closure
Dual Seals (B-Type)
Standards
AFBMA
Maximum Temperature
250 Degrees F
Features
Standard Duty; Relubricatable
Lubricant Material
H1 Food Grade Grease
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.