Pillow Block Ball Bearing Mounted Unit
Mfr # SNATP207-20
Zoro # G223388814
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bearing Material
Stainless Steel
Bore Diameter
1-1/2 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SNATP207-20
Zoro #
G223388814
UPC #
080067573615
Country of Origin
China
Dimensions
Bore Diameter
1-1/2 in
Overall Width
51 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bearing Material
Stainless Steel
Closure
Double Sealed
Features
Standard Duty; Relubricatable
Lubricant Material
H1 Food Grade Grease
Maximum Temperature
250 Degrees F
Standards
AFBMA
Item
Pillow Block Ball Bearing Mounted Unit
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.