Pillow Block Ball Bearing Mounted Unit
Mfr # SUCSP207-23L3
Zoro # G623387653
product price:Â $375.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Material
Stainless Steel
Bore Diameter
1.4375 in
Closure
2 Triple Lip Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SUCSP207-23L3
Zoro #
G623387653
UPC #
080067569812
Country of Origin
China
Dimensions
Bore Diameter
1.4375 in
Overall Width
48 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Material
Stainless Steel
Closure
2 Triple Lip Seals
Standards
AFBMA
Features
Standard Duty; Relubricatable
Lubricant Material
H1 Food Grade Grease
Maximum Temperature
250 Degrees F
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.