Pillow Block Ball Bearing Mounted Unit
Mfr # UCPL213-40
Zoro # G923389722
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Closure
Dual Seals (B-Type)
Maximum Temperature
248 Degrees F
Mount Type
Low Center Height
Overall Width
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPL213-40
Zoro #
G923389722
UPC #
080067572074
Country of Origin
China
Dimensions
Overall Width
70 mm
Bore Diameter
2.50 in
Details
Shaft Locking Type
Set Screw
Closure
Dual Seals (B-Type)
Maximum Temperature
248 Degrees F
Mount Type
Low Center Height
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Standards
AFBMA
Features
Standard Duty; Relubricatable
Bearing Material
AISI 52100
Housing Material
Cast Iron
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.