Pillow Block Ball Bearing Mounted Unit
Mfr # UCPX07-23
Zoro # G923389814
product price:Â $79.85
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.4375 in
Standards
AFBMA
Housing Material
Cast Iron
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPX07-23
Zoro #
G923389814
UPC #
080067563202
Country of Origin
China
Dimensions
Bore Diameter
1.4375 in
Overall Width
49.2 mm
Details
Standards
AFBMA
Housing Material
Cast Iron
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Bearing Material
AISI 52100
Features
Medium Duty; Relubricatable
Closure
Dual Seals (B-Type)
Shaft Locking Type
Set Screw
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.