Pillow Block Ball Bearing Mounted Unit
Mfr # UCPX08-24
Zoro # G623387196
product price:Â $86.65
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.50 in
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPX08-24
Zoro #
G623387196
UPC #
080067563554
Country of Origin
China
Dimensions
Bore Diameter
1.50 in
Overall Width
54 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (B-Type)
Maximum Temperature
248 Degrees F
Standards
AFBMA
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Medium Duty; Relubricatable
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.