Pillow Block Ball Bearing Mounted Unit
Mfr # UCPX20-64
Zoro # G923387674
product price:Â $1,333.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Maximum Temperature
248 Degrees F
Features
Medium Duty; Relubricatable
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Bearing Material
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPX20-64
Zoro #
G923387674
UPC #
080067572178
Country of Origin
China
Dimensions
Bore Diameter
4 in
Overall Width
102 mm
Details
Shaft Locking Type
Set Screw
Maximum Temperature
248 Degrees F
Features
Medium Duty; Relubricatable
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Bearing Material
AISI 52100
Standards
AFBMA
Housing Material
Cast Iron
Closure
Double Sealed
Item
Pillow Block Ball Bearing Mounted Unit
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.