Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # CLP205-16

  • Zoro # G612006664


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Overall Height
2.8 in
Housing Material
Cast Iron
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP205-16
Zoro #
G612006664
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.8 in
Overall Width
1.5 in
Overall Length
5.51 in
Center Height
1 27/64 in
Inner Ring Width
1.62 in
Base Width
1.5 in
Bore Diameter
1 in
Mounting Bolt Size
3/8
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Size
1/2 in x 3/4 in
Base Height
0.59 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Included Bearing
CL205-16
Features
High Center Height, Normal Duty Bearing
System of Measurement
Inch

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.59 in, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 1 in, Center Height 1 27/64 in, Housing Material Cast Iron, Included Bearing CL205-16, Mount Hole Center-to-Center Length 4 1/8 in, Overall Height 2.8 in, Overall Length 5.51 in, Overall Width 1.5 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.