Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # CLP207-23

  • Zoro # G712006670


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Overall Length
6.57 in
Overall Height
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP207-23
Zoro #
G712006670
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.57 in
Overall Height
3.66 in
Overall Width
1.89 in
Base Height
0.71 in
Mount Hole Center-to-Center Length
5 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2
Mount Hole Size
2/3 in x 5/6 in
Base Width
1.89 in
Inner Ring Width
2.01 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Item
Pillow Block Ball Bearing Mounted Units
Included Bearing
CL207-23
System of Measurement
Inch
Features
High Center Height, Normal Duty Bearing

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.71 in, Base Width 1.89 in, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Center Height 1 7/8 in, Housing Material Cast Iron, Included Bearing CL207-23, Mount Hole Center-to-Center Length 5 in, Overall Height 3.66 in, Overall Length 6.57 in, Overall Width 1.89 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.