Pillow Block Ball Bearing Mounted Units
Mfr # CLP210-32
Zoro # G112006676
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Overall Length
8.11 in
Overall Height
4.49 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP210-32
Zoro #
G112006676
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8.11 in
Overall Height
4.49 in
Overall Width
2.37 in
Base Width
2.37 in
Mount Hole Center-to-Center Length
6 23/32 in
Mounting Bolt Size
5/8
Inner Ring Width
2.52 in
Bore Diameter
2 in
Mount Hole Size
0.79 in x 0.98 in
Center Height
2 1/4 in
Base Height
0.83 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Features
High Center Height, Normal Duty Bearing
Included Bearing
CL210-32
System of Measurement
Inch
Description
Pillow Block Ball Bearing Mounted Units, Base Height 0.83 in, Base Width 2.37 in, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Housing Material Cast Iron, Included Bearing CL210-32, Mount Hole Center-to-Center Length 6 23/32 in, Overall Height 4.49 in, Overall Length 8.11 in, Overall Width 2.37 in, Shaft Locking Type Concentric Collar, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.