Pillow Block Ball Bearing Mounted Units
Mfr # CLP211-32
Zoro # G212006668
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Overall Height
4.96 in
Overall Length
8.62 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP211-32
Zoro #
G212006668
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4.96 in
Overall Length
8.62 in
Overall Width
2.37 in
Base Width
2.37 in
Center Height
2 1/2 in
Inner Ring Width
2.56 in
Base Height
0.91 in
Mount Hole Center-to-Center Length
6 23/32 in
Mounting Bolt Size
5/8
Mount Hole Size
0.79 in x 0.98 in
Bore Diameter
2 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Features
High Center Height, Normal Duty Bearing
Included Bearing
CL211-32
System of Measurement
Inch
Description
Pillow Block Ball Bearing Mounted Units, Base Height 0.91 in, Base Width 2.37 in, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 1/2 in, Housing Material Cast Iron, Included Bearing CL211-32, Mount Hole Center-to-Center Length 6 23/32 in, Overall Height 4.96 in, Overall Length 8.62 in, Overall Width 2.37 in, Shaft Locking Type Concentric Collar, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.