Pillow Block Ball Bearing Mounted Units
Mfr # CLPA207-20
Zoro # G712006694
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Overall Width
1.875 in
Overall Length
4.25 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPA207-20
Zoro #
G712006694
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1.875 in
Overall Length
4.25 in
Overall Height
3.75 in
Bore Diameter
1 1/4 in
Center Height
1 7/8 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
1/2"-13
Details
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Features
Wide Inner Ring Insert
Mount Type
Tapped Base
Description
Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Center Height 1 7/8 in, Housing Material Cast Iron, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Overall Height 3.75 in, Overall Length 4.25 in, Overall Width 1.875 in, Shaft Locking Type Concentric Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.