Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Ball Bearing Mounted Units

  • Mfr # CLPA210-31

  • Zoro # G312006643


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Overall Width
2 in
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPA210-31
Zoro #
G312006643
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
5.5 in
Overall Height
4.625 in
Mount Hole Center-to-Center Length
4 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
5/8"11
Center Height
2 1/4 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Features
Wide Inner Ring Insert
Mount Type
Tapped Base

Description

Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 1 15/16 in, Center Height 2 1/4 in, Housing Material Cast Iron, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Overall Height 4.625 in, Overall Length 5.5 in, Overall Width 2 in, Shaft Locking Type Concentric Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.