Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP204-20MM

  • Zoro # G512006658


product price: $51.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
66 mm
Overall Length
127 mm
Overall Width
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP204-20MM
Zoro #
G512006658
UPC #
-
Country of Origin
China

Dimensions

Overall Height
66 mm
Overall Length
127 mm
Overall Width
38 mm
Mounting Bolt Size
3/8
Bore Diameter
20 mm
Mount Hole Center-to-Center Length
95 mm
Center Height
33.3 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Metric
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Maximum Temperature
450 Degrees F
Minimum Temperature
-45 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 95 mm, Overall Height 66 mm, Overall Length 127 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.