Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP205-16

  • Zoro # G412006659


product price: $51.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
2.84 in
Overall Length
5.5 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP205-16
Zoro #
G412006659
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.84 in
Overall Length
5.5 in
Overall Width
1.5 in
Mounting Bolt Size
3/8
Mount Hole Center-to-Center Length
4 1/8 in
Bore Diameter
1 in
Center Height
1 7/16 in
Base Width
1.5 in
Inner Ring Width
1.338 in
Base Height
0.63 in
Mount Hole Size
11/16 in x 1/2 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Minimum Temperature
-45 Degrees F
Seal Material
Silicone Rubber
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Maximum Temperature
450 Degrees F
Included Bearing
HUC 205-16
System of Measurement
Inch
Resistance Properties
Corrosion Resistant

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.63 in, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Included Bearing HUC 205-16, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Overall Height 2.84 in, Overall Length 5.5 in, Overall Width 1.5 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.