Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP205-25MM

  • Zoro # G012006691


product price: $47.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
72 mm
Overall Length
140 mm
Overall Width
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP205-25MM
Zoro #
G012006691
UPC #
-
Country of Origin
China

Dimensions

Overall Height
72 mm
Overall Length
140 mm
Overall Width
38 mm
Bore Diameter
25 mm
Mounting Bolt Size
3/8
Mount Hole Center-to-Center Length
105 mm
Center Height
36.5 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Metric
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Resistance Properties
Corrosion Resistant
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Seal Material
Silicone Rubber

Description

Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 105 mm, Overall Height 72 mm, Overall Length 140 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.