Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP206-30MM

  • Zoro # G212006675


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Length
160 mm
Overall Width
44 mm
Overall Height
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP206-30MM
Zoro #
G212006675
UPC #
-
Country of Origin
China

Dimensions

Overall Length
160 mm
Overall Width
44 mm
Overall Height
84 mm
Bore Diameter
30 mm
Mounting Bolt Size
1/2
Center Height
42.9 mm
Mount Hole Center-to-Center Length
121 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Minimum Temperature
-45 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 121 mm, Overall Height 84 mm, Overall Length 160 mm, Overall Width 44 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.