Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP207-20

  • Zoro # G912006647


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
1.91 in
Overall Height
3.69 in
Overall Length
6.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP207-20
Zoro #
G912006647
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.91 in
Overall Height
3.69 in
Overall Length
6.53 in
Mount Hole Size
7/8 in x 9/16 in
Inner Ring Width
1.689 in
Center Height
1 7/8 in
Base Height
0.75 in
Mount Hole Center-to-Center Length
5 in
Bore Diameter
1 1/4 in
Base Width
1.91 in
Mounting Bolt Size
1/2

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Maximum Temperature
450 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Minimum Temperature
-45 Degrees F
Seal Material
Silicone Rubber
Included Bearing
HUC 207-20

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.75 in, Base Width 1.91 in, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Center Height 1 7/8 in, Included Bearing HUC 207-20, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 5 in, Overall Height 3.69 in, Overall Length 6.53 in, Overall Width 1.91 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.