Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP207-22

  • Zoro # G912006722


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
1.91 in
Overall Length
6.53 in
Overall Height
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP207-22
Zoro #
G912006722
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.91 in
Overall Length
6.53 in
Overall Height
3.69 in
Mount Hole Center-to-Center Length
5 in
Center Height
1 7/8 in
Base Width
1.91 in
Mounting Bolt Size
1/2
Bore Diameter
1 3/8 in
Base Height
0.75 in
Inner Ring Width
1.689 in
Mount Hole Size
7/8 in x 9/16 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Minimum Temperature
-45 Degrees F
Included Bearing
HUC 207-22
System of Measurement
Inch
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Resistance Properties
Corrosion Resistant

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.75 in, Base Width 1.91 in, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Center Height 1 7/8 in, Included Bearing HUC 207-22, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 5 in, Overall Height 3.69 in, Overall Length 6.53 in, Overall Width 1.91 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.