Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP207-35MM

  • Zoro # G812006686


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
48 mm
Overall Length
166 mm
Overall Height
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP207-35MM
Zoro #
G812006686
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 mm
Overall Length
166 mm
Overall Height
94 mm
Mounting Bolt Size
1/2
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
127 mm
Center Height
47.6 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Metric
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Seal Material
Silicone Rubber
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant

Description

Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 127 mm, Overall Height 94 mm, Overall Length 166 mm, Overall Width 48 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.