Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP208-24

  • Zoro # G112006713


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
4 in
Overall Length
7.13 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP208-24
Zoro #
G112006713
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
7.13 in
Overall Width
2 in
Base Width
2 in
Base Height
0.81 in
Mount Hole Size
7/8 in x 9/16 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 7/16 in
Inner Ring Width
1.937 in
Mounting Bolt Size
1/2
Center Height
1 15/16 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Inch
Minimum Temperature
-45 Degrees F
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Included Bearing
HUC 208-24
Resistance Properties
Corrosion Resistant
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.81 in, Base Width 2 in, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Included Bearing HUC 208-24, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 5 7/16 in, Overall Height 4 in, Overall Length 7.13 in, Overall Width 2 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.