Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP209-45MM

  • Zoro # G112006683


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
54 mm
Overall Length
190 mm
Overall Height
109 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP209-45MM
Zoro #
G112006683
UPC #
-
Country of Origin
China

Dimensions

Overall Width
54 mm
Overall Length
190 mm
Overall Height
109 mm
Mounting Bolt Size
1/2
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
146 mm
Center Height
54 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Seal Material
Silicone Rubber
System of Measurement
Metric
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant
Minimum Temperature
-45 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings

Description

Pillow Block Ball Bearing Mounted Units, Bearing Insert Type Ball, Bore Diameter 45 mm, Center Height 54 mm, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 146 mm, Overall Height 109 mm, Overall Length 190 mm, Overall Width 54 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.