Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # HUCP210-32

  • Zoro # G012006653


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
2.25 in
Overall Height
4.52 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCP210-32
Zoro #
G012006653
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Height
4.52 in
Overall Length
8 in
Mounting Bolt Size
5/8
Base Height
0.94 in
Mount Hole Size
15/16 in x 23/32 in
Bore Diameter
2 in
Base Width
2.25 in
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Length
6 1/4 in
Center Height
2 1/4 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Inch
Included Bearing
HUC 210-32
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Specially Heat Treated Rings
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.94 in, Base Width 2.25 in, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Included Bearing HUC 210-32, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Overall Height 4.52 in, Overall Length 8 in, Overall Width 2.25 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.