Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP202-10

  • Zoro # G912006715


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
1.5 in
Overall Height
2.56 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP202-10
Zoro #
G912006715
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.56 in
Overall Length
5 in
Inner Ring Width
1.22 in
Center Height
1 19/64 in
Base Width
1.5 in
Mount Hole Size
11/16 in x 7/16 in
Bore Diameter
5/8 in
Base Height
0.59 in
Mount Hole Center-to-Center Length
3 3/4 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Included Bearing
SUC 202-10
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.59 in, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 5/8 in, Center Height 1 19/64 in, Housing Material Stainless Steel, Included Bearing SUC 202-10, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through, Overall Height 2.56 in, Overall Length 5 in, Overall Width 1.5 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.