Pillow Block Ball Bearing Mounted Units
Mfr # SUCSP204-20MM
Zoro # G012006684
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Length
127 mm
Overall Height
65 mm
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSP204-20MM
Zoro #
G012006684
UPC #
-
Country of Origin
China
Dimensions
Overall Length
127 mm
Overall Height
65 mm
Overall Width
38 mm
Mount Hole Size
17 mm x 11 mm
Base Width
38 mm
Bore Diameter
20 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
95 mm
Base Height
15 mm
Inner Ring Width
31 mm
Center Height
33.3 mm
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Included Bearing
SUC 204-20
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F
Description
Pillow Block Ball Bearing Mounted Units, Base Height 15 mm, Base Width 38 mm, Bearing Insert Type Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Housing Material Stainless Steel, Included Bearing SUC 204-20, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 95 mm, Mount Type Bolt-Through, Overall Height 65 mm, Overall Length 127 mm, Overall Width 38 mm, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.