Pillow Block Ball Bearing Mounted Units
Mfr # SUCSP205-14
Zoro # G212006651
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
2.75 in
Overall Width
1.5 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSP205-14
Zoro #
G212006651
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2.75 in
Overall Width
1.5 in
Overall Length
5 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Width
1.5 in
Center Height
1 7/16 in
Mount Hole Size
11/16 in x 1/2 in
Base Height
0.63 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.338 in
Bore Diameter
7/8 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
Included Bearing
SUC 205-14
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Mount Type
Bolt-Through
Lubricant Material
Mobil FM222
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Description
Pillow Block Ball Bearing Mounted Units, Base Height 0.63 in, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 7/8 in, Center Height 1 7/16 in, Housing Material Stainless Steel, Included Bearing SUC 205-14, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Overall Height 2.75 in, Overall Length 5 in, Overall Width 1.5 in, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.