Pillow Block Ball Bearing Mounted Units
Mfr # SUCSP205-16
Zoro # G812006655
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Length
5 in
Overall Width
1.5 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSP205-16
Zoro #
G812006655
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in
Overall Width
1.5 in
Overall Height
2.75 in
Inner Ring Width
1.338 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
4 1/8 in
Center Height
1 7/16 in
Base Height
0.63 in
Mount Hole Size
11/16 in x 1/2 in
Mounting Bolt Size
3/8 in
Base Width
1.5 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Included Bearing
SUC 205-16
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Lubricant Material
Mobil FM222
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Description
Pillow Block Ball Bearing Mounted Units, Base Height 0.63 in, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Housing Material Stainless Steel, Included Bearing SUC 205-16, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Overall Height 2.75 in, Overall Length 5 in, Overall Width 1.5 in, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.