Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP205-25MM CAP READY

  • Zoro # G612006640


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
38 mm
Overall Height
70 mm
Overall Length
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP205-25MM CAP READY
Zoro #
G612006640
UPC #
-
Country of Origin
China

Dimensions

Overall Width
38 mm
Overall Height
70 mm
Overall Length
127 mm
Center Height
36.5 mm
Bore Diameter
25 mm
Base Height
16 mm
Inner Ring Width
34 mm
Mount Hole Center-to-Center Length
105 mm
Mount Hole Size
17 mm x 13 mm
Base Width
38 mm
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Lubricant Material
Mobil FM222
System of Measurement
Metric
Included Bearing
SUC 205
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 16 mm, Base Width 38 mm, Bearing Insert Type Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Housing Material Stainless Steel, Included Bearing SUC 205, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 105 mm, Mount Type Bolt-Through, Overall Height 70 mm, Overall Length 127 mm, Overall Width 38 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.