Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP206-20 CAP READY

  • Zoro # G212006682


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
1.84 in
Overall Height
3.3 in
Overall Length
6.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP206-20 CAP READY
Zoro #
G212006682
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.84 in
Overall Height
3.3 in
Overall Length
6.41 in
Center Height
1 11/16 in
Mount Hole Size
13 /16 in x 9/16 in
Base Width
1.84 in
Mounting Bolt Size
1/2 in
Base Height
0.69 in
Mount Hole Center-to-Center Length
4 3/4 in
Inner Ring Width
1.5 in
Bore Diameter
1 1/4 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Included Bearing
SUC 206-20
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Lubricant Material
Mobil FM222
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.69 in, Base Width 1.84 in, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Housing Material Stainless Steel, Included Bearing SUC 206-20, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Overall Height 3.3 in, Overall Length 6.41 in, Overall Width 1.84 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.