Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP206-30MM CAP READY

  • Zoro # G112006645


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Height
84 mm
Overall Length
139 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP206-30MM CAP READY
Zoro #
G112006645
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 mm
Overall Length
139 mm
Overall Width
47 mm
Mount Hole Size
21 mm x 14 mm
Base Width
47 mm
Base Height
18 mm
Center Height
42.9 mm
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
121 mm
Bore Diameter
30 mm
Inner Ring Width
38.1 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Included Bearing
SUC 206
Lubricant Material
Mobil FM222
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 18 mm, Base Width 47 mm, Bearing Insert Type Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Housing Material Stainless Steel, Included Bearing SUC 206, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 121 mm, Mount Type Bolt-Through, Overall Height 84 mm, Overall Length 139 mm, Overall Width 47 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.