Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP207-35MM

  • Zoro # G612006718


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
48 mm
Overall Length
166 mm
Overall Height
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP207-35MM
Zoro #
G612006718
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 mm
Overall Length
166 mm
Overall Height
94 mm
Mount Hole Center-to-Center Length
127 mm
Base Height
19 mm
Mounting Bolt Size
1/2 in
Mount Hole Size
22 mm x 14 mm
Base Width
48 mm
Inner Ring Width
42.9 mm
Bore Diameter
35 mm
Center Height
47.6 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Resistance Properties
Corrosion Resistant
Mount Type
Bolt-Through
Lubricant Material
Mobil FM222
Included Bearing
SUC 207
System of Measurement
Metric
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 19 mm, Base Width 48 mm, Bearing Insert Type Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Housing Material Stainless Steel, Included Bearing SUC 207, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 127 mm, Mount Type Bolt-Through, Overall Height 94 mm, Overall Length 166 mm, Overall Width 48 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.