Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP208-40MM

  • Zoro # G612006688


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
51 mm
Housing Material
Stainless Steel
Overall Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP208-40MM
Zoro #
G612006688
UPC #
-
Country of Origin
China

Dimensions

Overall Width
51 mm
Overall Height
100 mm
Overall Length
184 mm
Mount Hole Size
22 mm x 14 mm
Mount Hole Center-to-Center Length
136 mm
Center Height
49.2 mm
Base Height
20 mm
Inner Ring Width
49.2 mm
Base Width
51 mm
Mounting Bolt Size
1/2 in
Bore Diameter
40 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Lubricant Material
Mobil FM222
Included Bearing
SUC 208-40MM
Mount Type
Bolt-Through
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 20 mm, Base Width 51 mm, Bearing Insert Type Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Housing Material Stainless Steel, Included Bearing SUC 208-40MM, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 136 mm, Mount Type Bolt-Through, Overall Height 100 mm, Overall Length 184 mm, Overall Width 51 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.