Pillow Block Ball Bearing Mounted Units
Mfr # SUCSP209-28
Zoro # G912006678
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
4.22 in
Overall Width
2.06 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSP209-28
Zoro #
G912006678
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4.22 in
Overall Width
2.06 in
Overall Length
7.5 in
Center Height
2 1/8 in
Inner Ring Width
1.937 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Length
5 3/4 in
Base Height
0.78 in
Mounting Bolt Size
1/2 in
Mount Hole Size
13/16 in x 19/32 in
Base Width
2.06 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Lubricant Material
Mobil FM222
Mount Type
Bolt-Through
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Included Bearing
SUC 209-28
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F
Description
Pillow Block Ball Bearing Mounted Units, Base Height 0.78 in, Base Width 2.06 in, Bearing Insert Type Ball, Bore Diameter 1 3/4 in, Center Height 2 1/8 in, Housing Material Stainless Steel, Included Bearing SUC 209-28, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 3/4 in, Mount Type Bolt-Through, Overall Height 4.22 in, Overall Length 7.5 in, Overall Width 2.06 in, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.