Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP209-45MM

  • Zoro # G712006649


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Length
190 mm
Overall Height
107 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP209-45MM
Zoro #
G712006649
UPC #
-
Country of Origin
China

Dimensions

Overall Length
190 mm
Overall Height
107 mm
Overall Width
52 mm
Mount Hole Size
21 mm x 15 mm
Base Width
52 mm
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
146 mm
Base Height
20 mm
Inner Ring Width
49.2 mm
Mounting Bolt Size
1/2 in
Center Height
54 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Lubrication Openings
Grease Fitting
System of Measurement
Metric
Lubricant Material
Mobil FM222
Resistance Properties
Corrosion Resistant
Mount Type
Bolt-Through
Included Bearing
SUC 209-45MM
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 20 mm, Base Width 52 mm, Bearing Insert Type Ball, Bore Diameter 45 mm, Center Height 54 mm, Housing Material Stainless Steel, Included Bearing SUC 209-45MM, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 146 mm, Mount Type Bolt-Through, Overall Height 107 mm, Overall Length 190 mm, Overall Width 52 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.