Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP210-31

  • Zoro # G112006652


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Length
8 in
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP210-31
Zoro #
G112006652
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
4.5 in
Overall Width
2.31 in
Bore Diameter
1 15/16 in
Base Height
0.88 in
Mounting Bolt Size
5/8 in
Mount Hole Size
15/16 in x 23/32 in
Mount Hole Center-to-Center Length
6 1/4 in
Inner Ring Width
2.031 in
Base Width
2.31 in
Center Height
2 1/4 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Included Bearing
SUC 210-31
Lubricant Material
Mobil FM222
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.88 in, Base Width 2.31 in, Bearing Insert Type Ball, Bore Diameter 1 15/16 in, Center Height 2 1/4 in, Housing Material Stainless Steel, Included Bearing SUC 210-31, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Type Bolt-Through, Overall Height 4.5 in, Overall Length 8 in, Overall Width 2.31 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.