Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP210-50MM

  • Zoro # G512006672


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
114 mm
Overall Length
203 mm
Overall Width
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP210-50MM
Zoro #
G512006672
UPC #
-
Country of Origin
China

Dimensions

Overall Height
114 mm
Overall Length
203 mm
Overall Width
59 mm
Bore Diameter
50 mm
Inner Ring Width
51.6 mm
Mounting Bolt Size
5/8 in
Base Height
22 mm
Mount Hole Size
24 mm x 18 mm
Base Width
59 mm
Mount Hole Center-to-Center Length
159 mm
Center Height
57.2 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Included Bearing
SUC 210
Lubrication Openings
Grease Fitting
Lubricant Material
Mobil FM222
System of Measurement
Metric
Mount Type
Bolt-Through
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 22 mm, Base Width 59 mm, Bearing Insert Type Ball, Bore Diameter 50 mm, Center Height 57.2 mm, Housing Material Stainless Steel, Included Bearing SUC 210, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 159 mm, Mount Type Bolt-Through, Overall Height 114 mm, Overall Length 203 mm, Overall Width 59 mm, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.