Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # SUCSP212-36

  • Zoro # G012006721


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Length
9.47 in
Overall Height
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP212-36
Zoro #
G012006721
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.47 in
Overall Height
5.38 in
Overall Width
2.5 in
Mounting Bolt Size
5/8 in
Base Height
1 in
Bore Diameter
2 1/4 in
Base Width
2.5 in
Inner Ring Width
2.563 in
Mount Hole Center-to-Center Length
7 21/64 in
Mount Hole Size
1 in x 25/32 in
Center Height
2 3/4 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Inch
Mount Type
Bolt-Through
Lubricant Material
Mobil FM222
Resistance Properties
Corrosion Resistant
Lubrication Openings
Grease Fitting
Included Bearing
SUC 212-36
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F

Description

Pillow Block Ball Bearing Mounted Units, Base Height 1 in, Base Width 2.5 in, Bearing Insert Type Ball, Bore Diameter 2 1/4 in, Center Height 2 3/4 in, Housing Material Stainless Steel, Included Bearing SUC 212-36, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 7 21/64 in, Mount Type Bolt-Through, Overall Height 5.38 in, Overall Length 9.47 in, Overall Width 2.5 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.