Pillow Block Ball Bearing Mounted Units
Mfr # SUCSP212-39
Zoro # G412006703
product price: $837.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
2.5 in
Overall Height
5.38 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSP212-39
Zoro #
G412006703
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2.5 in
Overall Height
5.38 in
Overall Length
9.47 in
Inner Ring Width
2.563 in
Mounting Bolt Size
5/8 in
Center Height
2 3/4 in
Bore Diameter
2 7/16 in
Mount Hole Size
1 in x 25/32 in
Mount Hole Center-to-Center Length
7 21/64 in
Base Height
1 in
Base Width
2.5 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Included Bearing
SUC 212-39
Lubricant Material
Mobil FM222
System of Measurement
Inch
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Description
Pillow Block Ball Bearing Mounted Units, Base Height 1 in, Base Width 2.5 in, Bearing Insert Type Ball, Bore Diameter 2 7/16 in, Center Height 2 3/4 in, Housing Material Stainless Steel, Included Bearing SUC 212-39, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 7 21/64 in, Mount Type Bolt-Through, Overall Height 5.38 in, Overall Length 9.47 in, Overall Width 2.5 in, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.