Pillow Block Ball Bearing Mounted Units
Mfr # UCPA201-8N
Zoro # G412006697
product price: $49.25
/eaKey Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
1.5 in
Overall Length
2.88 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPA201-8N
Zoro #
G412006697
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1.5 in
Overall Length
2.88 in
Overall Height
2.56 in
Bore Diameter
1/2 in
Center Height
1 19/64 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 in
Base Width
1.5 in
Mounting Bolt Size
3/8"-16
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Features
B-Type Seals, Standard Duty, Wide Inner Race Bearing
Included Bearing
UC 201-8N
Mount Type
Tapped Base
System of Measurement
Inch
Description
Pillow Block Ball Bearing Mounted Units, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 1/2 in, Center Height 1 19/64 in, Housing Material Cast Iron, Included Bearing UC 201-8N, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Overall Height 2.56 in, Overall Length 2.88 in, Overall Width 1.5 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.