Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # UCPA202-10

  • Zoro # G312006711


product price: $42.29
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Overall Width
1.5 in
Overall Height
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPA202-10
Zoro #
G312006711
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.56 in
Overall Length
2.88 in
Base Width
1.5 in
Inner Ring Width
1.22 in
Center Height
1 19/64 in
Mount Hole Center-to-Center Length
2 in
Bore Diameter
5/8 in
Mounting Bolt Size
3/8"-16

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Item
Pillow Block Ball Bearing Mounted Units
Features
B-Type Seals, Standard Duty, Wide Inner Race Bearing
Included Bearing
UC 202-10
System of Measurement
Inch
Mount Type
Tapped Base

Description

Pillow Block Ball Bearing Mounted Units, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 5/8 in, Center Height 1 19/64 in, Housing Material Cast Iron, Included Bearing UC 202-10, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Overall Height 2.56 in, Overall Length 2.88 in, Overall Width 1.5 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.